Beli Solenoid Valve Actuator Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  3. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  4. ASCO Pilot Solenoid Valves
    Mulai

    Rp6.899.900

    ASCO Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Anodized Aluminium
    • Coefficient of Volume: 0.86
    • Coil Insulation Class: F
    • Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 30
    • Mounting: NAMUR
    • Orifice Dia. (inch): 1/4
    • Overall Width (inch): 1-3/4
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR; Polyurethane
    • Valve Configuration: Universal
  5. REDHAT Pilot Solenoid Valves
    Mulai

    Rp41.999.900

    REDHAT Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Nylon
    • Coefficient of Volume: 0.5
    • Coil Enclosure: Watertight No Junction Box
    • Coil Insulation Class: F
    • Electrical Connection (in): 18 Leads
    • Environmental Rating - Valves: Indoor; Outdoor
    • Frequency (Hz): 50/60
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Fluid Temperature (°F): 104
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 20
    • Mounting: NAMUR
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Orifice Dia. (inch): 1/4
    • Overall Height (inch): 4-19/64
    • Overall Length (inch): 4-29/32
    • Overall Width (inch): 2-7/64
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR
    • Standards: CSA Certified; UL Recognized Component General Purpose Valve
    • Valve Configuration: Universal
    • Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
    • Voltage (V AC): 120
    • Wattage (W): 6.3
  6. KOGANEI Solenoid Valve 100 Series Direct Acting Type
    Mulai

    Rp2.699.900

    KOGANEI Solenoid Valve 100 Series Direct Acting Type
    Deskripsi:
    Solenoid valve suitable for drive control of cylinder with cylinder diameter of 20 ~ 50 mm and actuator with low pressure specification. Various functions such as selector valve, divider valve etc. are demonstrated.
  7. HONEYWELL Pneumatic Actuated Valves
    Mulai

    Rp9.999.900

    HONEYWELL Pneumatic Actuated Valves
    Deskripsi:
    These HVACR control valves are actuated by compressed air.
    atribut:
    • UNSPSC: 40141603
    • Body Pressure Rating (psi): 250
    • CV: 1.6
    • Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
    • Maximum Controlled Medium Temperature (°F): 250
    • Type: Unitary
    • Width (inch): 3-1/8
  8. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  9. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  10. ASCO Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.699.900

    ASCO Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
    atribut:
    • UNSPSC: 40141605
    • Min. Operating Pressure Differential: 0
  11. SMC Direct Acting 2-port Solenoid Valve VX232A
    Mulai

    Rp1.299.900

    SMC Direct Acting 2-port Solenoid Valve VX232A
    atribut:
    • Material (Seal): NBR
    • Connector Diameter: 1/4
    • Body Material: C37
    • Orifice Diameter (Φmm): 5
    • Suitable fluid: Water
    • Type Of Thread: Rc
    • Type of Insulation: (Coil) Class B
    • Valve Type: N.C.
  12. FESTO Solenoid Valve Air VZWF Series (Katup Solenoid)
    Mulai

    Rp2.199.900

    FESTO Solenoid Valve Air VZWF Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Flow Direction: Non-reversible
    • Mounting Position: Magnet, upright
    • Nominal Pressure of Fitting PN: 40
    • Valve Function: 2/2, closed, monostable
    • Actuation Type: Electrical
    • Manual override: None
    • Sealing Principle: Soft
    • Type of Mounting: Line Installation
  13. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  14. FESTO Solenoid Valve MFH Type MFH-5 - 1/2 (Katup Solenoid)
    Mulai

    Rp8.799.900

    FESTO Solenoid Valve MFH Type MFH-5 - 1/2 (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 14
    • Symbol: 00991035
    • Material Housing: Die-cast Aluminium
    • b Value: 0.32
  15. SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    Mulai

    Rp2.199.900

    SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)
    atribut:
    • Port Size: Without Sub-Plate (For Manifold)
    • Thread Type: Rc
  16. EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    Mulai

    Rp129.900

    EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
Daftar Harga Solenoid Valve Actuator Pneumatic Terbaru October 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Yoshitake Solenoid ValveRp6.999.900
FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Rp1.099.900
ASCO Pilot Solenoid ValvesRp6.899.900
REDHAT Pilot Solenoid ValvesRp41.999.900
KOGANEI Solenoid Valve 100 Series Direct Acting TypeRp2.699.900
HONEYWELL Pneumatic Actuated ValvesRp9.999.900
REDHAT Fuel Oil and Gas Solenoid ValvesRp3.699.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
REDHAT Air, Oil and Water Solenoid ValvesRp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)